Z742947
Julabo® CORIO™ C heating immersion circulator
temperature 20-100 °C, AC/DC input 230 V AC, UK plug
Select a Size
R$7,624.00
Select a Size
About This Item
R$7,624.00
Recommended Products
packaging
pack of 1 ea
manufacturer/tradename
Julabo 9011000
temperature measuring range
20-100 °C
W × L × H
13.2 cm × 16 cm × 36.2 cm
Looking for similar products? Visit Product Comparison Guide
General description
Your advantages
- Precise temperature control
- Iintegrated timer function. When the set time has elapsed, a signal sounds and the device switches off. Setting range: 0 ... 999 minutes
- For internal standard applications
- For bath tanks with a max. filling volume of 30 liters
- Bright, white, easy to read display
- Very quiet
- Easy operation
- Class I (NFL) according to DIN 12876-1
LED Temperature Display
2kW heating capacity
6 L/min Circulation capacity flow rate
Cooling coiloptional
Usable immersion depth16.6 cm
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service