Skip to Content
Merck
All Photos(1)

Key Documents

Z742946

Julabo® CORIO C heating immersion circulator

temperature 20-100 °C, AC/DC input 230 V AC, Schuko plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$7,624.00

R$7,624.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$7,624.00

About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

R$7,624.00


Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

Julabo 9011000

temperature measuring range

20-100 °C

W × L × H

13.2 cm × 16 cm × 36.2 cm

Looking for similar products? Visit Product Comparison Guide

General description

The CORIO C Immersion Circulator is the basic model of the CORIO circulator portfolio. The bath attachment clamp is included in delivery and facilitates mounting of the circulator on any bath tank up to 30 liters.
Your advantages
  • Precise temperature control
  • Iintegrated timer function. When the set time has elapsed, a signal sounds and the device switches off. Setting range: 0 ... 999 minutes
  • For internal standard applications
  • For bath tanks with a max. filling volume of 30 liters
  • Bright, white, easy to read display
  • Very quiet
  • Easy operation
  • Class I (NFL) according to DIN 12876-1


LED Temperature Display
2kW heating capacity
6 L/min Circulation capacity flow rate
Cooling coiloptional
Usable immersion depth16.6 cm

Legal Information

CORIO is a trademark of Julabo GmbH
Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service