Skip to Content
Merck
All Photos(1)

Key Documents

Z742871

Kern PLS series precision balances

Kern PLS 6200-2A, weighing capacity 6200 g, accuracy: 0.01 g, precision: ±0.03 g

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$9,809.00

R$9,809.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$9,809.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

R$9,809.00


Check Cart for Availability

AC/DC input

110 - 240 V AC, universal plug set

packaging

pack of 1 ea

manufacturer/tradename

Kern PLS 6200-2A

weighing capacity measuring range

6200 g, accuracy: 0.01 g, precision: ±0.03 g

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Kern precision balances offer maximum accuracy for demanding measuring tasks in laboratories, industry and research. With versatile functions, simple operation and robust construction, they are the ideal solution for reliable results in any environment. The PLS series of balances offers a high-quality precision scale with comfortable graphic display and enormous weighing range.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service