Skip to Content
Merck
All Photos(2)

Key Documents

Z742754

Kern 440 series Toploader balances

Kern 440-35A, weighing capacity 600 g

Synonym(s):

laboratory balance, weighing balance

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$3,931.00

R$3,931.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$3,931.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

R$3,931.00


Check Cart for Availability

AC/DC input

230 V, universal plug set (EU, UK and USA plug types included)

material

stainless steel weighing plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

Kern 440-35A

weighing capacity measuring range

600 g

W × depth × H

165 mm × 230 mm × 80 mm

platform diam.

105 mm

weight

~1 kg

battery power

9 V

Looking for similar products? Visit Product Comparison Guide

General description

  • RS 232 interface
  • Function to determine percentages
  • Protective working cover over display
  • Battery supply possible

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service