Skip to Content
Merck
All Photos(1)

Key Documents

Z742371

2MAG MIXdrive MTP magnetic stirrer for micro titer plates

MIXdrive 24, for use with external control unit

Synonym(s):

2MAG MIXdrive MTP magnetic stirrer for micro titer plates, induction multi-position stirrer, magnetic induction stir plate, magnetic wear-free stirrer, multi-position stirrer

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$33,096.00

R$33,096.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$33,096.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

R$33,096.00


Check Cart for Availability

AC/DC input

48 V

material

stainless steel

feature

positions 24
10 W stirring power

packaging

pack of 1 ea

manufacturer/tradename

2mag 43024

parameter

≤50 °C temp. limit (in water submerged)
-10-50 °C temp. limit (in air)

W × D × H

140 mm × 102 mm × 26 mm

plate size × W × L

× 140 mm × 100 mm

stirrer distance

19 mm

stirrer volume

3.5 mL , per stirring position

weight

1.3 kg

Looking for similar products? Visit Product Comparison Guide

General description

Ultra flat, wear-free magnetic stirrer with 6/12/24/96 stirring positions, suitable for microtiter plates.

All stirring positions 100 percent maintenance-free and wear-free by inductive 2mag-Magnetic-Drive concept for powerful mixing of solutions, 100 percent synchronized speeds, jerk-free stirring even at low speeds.

Fully encapsulated and hermetically sealed stainless steel
housing, IP68, water-, dust- and germproof, extremely robust
construction and performance, easy to clean and maximum
resistance, submersible in water- resp. oil baths up to +50 C.

Features and Benefits

Suitable for the use in CO2 incubators and ovens, metal pins
removable, suitable for integration into robots, individual
dimensions on request.

Other Notes

Please order control unit separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service