Skip to Content
Merck
All Photos(1)

Key Documents

Z741357

Accuris Analytical Balance

with Quick-Cal, weighing capacity 210 g, AC/DC input 230 V AC, EuroPlug

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$16,720.00

R$16,720.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$16,720.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

R$16,720.00


Check Cart for Availability

material

stainless steel weighing plate

feature

CE compliant
with Quick-Cal

manufacturer/tradename

Benchmark Scientific W3100A-210-E

measuring range

resolution: 0.0001 g

weighing capacity measuring range

210 g

outside size

32 cm (12.5 in.) × 47 cm (18.5 in.) × 28 cm (11 in.)

weighing pan diam.

90 mm (3.5 in.)

Looking for similar products? Visit Product Comparison Guide

General description

Accuris Analytical balances incorporate electromagnetic sensor technology and precision mechanical components to offer superior weight determinations to a fraction of a milligram. The glass draft shield enclosing the weighing chamber has sliding doors on the sides and top for easy access to the weigh pan.

Leveling feet on the rear of the balance extend laterally to provide stability, and a sensitive leveling bubble aids in the leveling process.
The Quick-Cal internal calibration feature allows quick and convenient calibration without the need for a calibration standard weight.

Legal Information

Accuris is a trademark of Benchmark Scientific, Inc.
Quick-Cal is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service