Z694436
Plas-Labs La Petite glove box
AC/DC input 120 V AC
Synonym(s):
humidity chambers, humidity control chambers, isolation chambers
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103406
NACRES:
NB.35
Recommended Products
manufacturer/tradename
Plas-Labs 815-PGB
inside H × W × D
21.5 in. × 31.5 in. × 25.5 in.
outside H × W × D
22 in. × 49 in. × 29 in.
weight
75 lb (35 kg)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The Plas-Labs La Petite glove box unit is two-thirds the size of the "Basic Glove Box", Z563307 or Z563013. The La Petite is designed to be ergonomically correct for the average person.
* Includes Transfer Chamber
- Lightweight, easy to move from lab to lab
- Optically clear, one piece acrylic top with molded white base.
- Gel Sealant gaskets for airtight seal between top and base, non-toxic, does not support biological growth
- Adjustable SS clamps with security locking features
- 7 in. O.D. ports with neoprene gloves
- Large access door (12 in. opening)
- Transparent transfer chamber 12 in. L x 9.75 in. I.D. with vacuum gauge
- Adjustable RH gauge
- White leveling plate for transferring liquids
- Four ground key-cock valves for purging and gas entry
- "Weathertite" duplex electrical outlet with safety covers
* Includes Transfer Chamber
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service