Skip to Content
Merck
All Photos(2)

Key Documents

Z681377

BriskHeat® beaker heater

fits beaker size, 400 mL, AC/DC input 240 V AC

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$937.00

R$937.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$937.00

About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

R$937.00


Check Cart for Availability

AC/DC input

240 V (AC)

material

fiberglass

feature

CE compliant
fits beaker size 400 mL

manufacturer/tradename

BriskHeat

parameter

0-232 °C temp. range

H

3.5 in. (89 mm)
89 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Fits Griffin and standard size beakers
  • Maximum exposure temperature: 380°F (193°C)
  • Hook and loop closure allows for a quick installation and removal
  • Easily view graduation during set-up and operation
  • Moisture and chemical resistant
  • Heating element is laminated between two layers of 15 mil fiberglass reinforced silicone rubber
  • Power density: 5.0 watts/in.2 (0.008 watts/mm2)
  • Dielectric strength of over 2000 volts
  • 2 ft. cord with SDC controller-compatible plug
  • 240 V versions are CE compliant

Requires a BriskHeat temperature controller.

Legal Information

BriskHeat is a registered trademark of BriskHeat Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service