Skip to Content
Merck
All Photos(1)

Key Documents

Z675903

Drawer organizers

3-compartments

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$399.00

R$399.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$399.00

About This Item

UNSPSC Code:
41100000
NACRES:
JA.01

R$399.00


Check Cart for Availability

feature

3-compartments

manufacturer/tradename

Heathrow Scientific HS2538A

size

460 mm × 307 mm × 63 mm

Looking for similar products? Visit Product Comparison Guide

General description

2 compartments 430 x 80 mm & 1 compartment 430 x 110 mm
Keeps supplies organized and easily accessible. Polystyrene organizers are perfect for storing and organizing small laboratory supplies. Protect fragile items such as glassware. Fit in standard drawers or on benches and shelves.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service