Skip to Content
Merck
All Photos(1)

Key Documents

Z671886

IKA® C-MAG MS magnetic stirrers

C-MAG MS magnetic stirrer, 230V

Synonym(s):

laboratory stirrers, magnetic plate stirrers, magnetic stirrers

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$8,374.00

R$8,374.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$8,374.00

About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

R$8,374.00


Check Cart for Availability

AC/DC input

230 V AC, Schuko plug

material

ceramic plate

feature

CE compliant

packaging

pack of 1

manufacturer/tradename

IKA 3582600
IKA C-MAG MS10

parameter

100-1500 rpm speed

platform size

280 mm × 280 mm

stirrer volume

15 L

weight

13.2 lb

Looking for similar products? Visit Product Comparison Guide

General description

  • Stirs viscous materials with a maximum volume 15 L
  • Strong magnet: High magnetic adhesion prevents stir bar decoupling
  • Ceramic top: Seamless one-piece glass-ceramic top provides excellent resistance to chemicals
  • Elevated control panel: Minimizes contact with spills and allows for easy reading and adjustment of controls
  • Protection class IP 21

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Good morning, I need help finding a Magnetic Stirrer that we can place in the fridge (2-8 degrees celcius)

    1 answer
    1. According to the manufacturer, the relative humidity should not exceed 80 %. The ambient temperature should be within + 5 °C and + 40 °C

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service