Z653004
Julabo® open-bath circulators with Plexiglas® or Makrolon® bath tanks, ED models
ED-5M, AC/DC input 230 V AC, volume 5 L, temp. range 20-100 °C, Makrolon bath
About This Item
Recommended Products
material
Makrolon bath
feature
CE compliant
integrated cooling coil
packaging
pack of 1 ea
manufacturer/tradename
ED-5M
Julabo 9116505
availability
available only in EU
parameter
20-100 °C temp. range
±0.03 °C temp. stability
heater capacity
2 kw
W × L × H
14 cm × 40 cm × 35 cm
bath opening W × L × depth
12 cm × 24 cm × 15 cm
capacity
5 L
volume
5 L
5000 mL
weight
5.2 kg
Looking for similar products? Visit Product Comparison Guide
General description
Economy series:
- Bright LED-display for the actual value + set point, resolution 0.01°C
- PID temperature control, stability ± 0.02 or ± 0.03°C
- Adjustable high temp cut off and dry running protection
- Pressure pump capacity 15 L/min, 350 mbar
- A = Plexiglass
- M = Makrolon
Cover needs to be ordered separately.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service