Skip to Content
Merck
All Photos(1)

Documents

Z641731

Duran® centrifuge tubes

volume 6 mL

Synonym(s):

216011004

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

feature

DIN 58970, part 2
round bottom

manufacturer/tradename

Schott 2160110

availability

available only in EU

H × diam.

100 mm × 12 mm

volume

6 mL

Looking for similar products? Visit Product Comparison Guide

General description

One of the most important basic process engineering methods is the separation of mixtures of substances. This working method includes centrifugation, which exploits the concept of mass inertia. A mixture of substances to be separated is filled into centrifuge tubes, placed in a centrifuge and rotated. Due to the high rotation speed, heavier particles are pushed outwards faster and further away than the lighter ones. This results in separation based on the mass or density of the individual material components.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service