Skip to Content
Merck
All Photos(1)

Key Documents

Z610321

Hirschmann® volumetric pipette, Class AS

capacity 40 mL , 0.05 mL accuracy

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
R$488.00

R$488.00


Check Cart for Availability


Select a Size

Change View
6 EA
R$488.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

R$488.00


Check Cart for Availability

material

soda-lime glass

feature

class AS

packaging

pack of 6 ea

manufacturer/tradename

Hirschmann 1340174

availability

not available in USA and Canada

H

540 mm

capacity

40 mL , 0.05 mL accuracy

color

amber graduations

Looking for similar products? Visit Product Comparison Guide

General description

Conformity certified with dated batch identification, suitable for DIN ISO 9000 laboratories.

Legal Information

Hirschmann is a registered trademark of Hirschmann Laborgeräte GmbH & Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service