Skip to Content
Merck
All Photos(1)

Key Documents

Z607215

Bohlender round-bottom flasks

capacity 250 mL,

no. of necks: 2

, side joint: ST/NS 29/32

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$4,496.00

R$4,496.00


Estimated to ship onMay 26, 2025



Select a Size

Change View
1 EA
R$4,496.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

R$4,496.00


Estimated to ship onMay 26, 2025


material

PFA (Non-porous fluoropolymer)
round bottom flask
two-neck

Joint

center joint ST/NS neck29/32
side joint: ST/NS29/32

sterility

non-sterile

packaging

pack of 1

manufacturer/tradename

Bohlender A 155-20

availability

not available in USA and Canada

parameter

≤250 °C temperature

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Flasks made from non-porous Fluorpolymer PFA. Resistant to all types of chemicals. Conditionally vacuum suitable to 30 mbar if temperature is below 50 °C. Center neck with NS joint, side neck with GL screw thread or NS joint.

Legal Information

Bohlender is a trademark of Bohlender GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service