Skip to Content
Merck
All Photos(1)

Key Documents

Z566535

Wilmad® quartz (CFQ) EPR tubes

O.D. 4 mm, L 250 mm

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
R$570.00

R$570.00


Estimated to ship onApril 02, 2025



Select a Size

Change View
5 EA
R$570.00

About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

R$570.00


Estimated to ship onApril 02, 2025


material

quartz tube

packaging

pack of 5 ea

manufacturer/tradename

Wilmad 707-SQ-250M

L

250 mm

O.D.

4 mm

tube diam.

4 mm

wall thickness

0.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Clear Fused-Quartz (CFQ), is a naturally occurring material. It has a high dielectric constant and low levels of paramagnetic impurities. This NMR tube is suitable for use in routine testing in EPR spectropscopy, excluding UV irradiation and samples with low sensitivity.

Legal Information

Wilmad is a registered trademark of SP Industries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. What is the wall thickness?

    1 answer
    1. As mentioned in the 'PROPERTIES' section, this product has a wall thickness of 0.5mm.

      Helpful?

  2. What is the quantity? 5 tubes for 70 or 1 tube for 70

    1 answer
    1. This product is supplied as a package of 5 tubes. The price for 5 tubes is posted on the product page and varies according to region and local currency.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service