Z566233
Plas-Labs PCR UV chamber
with HEPA filter, AC/DC input 220 V AC, EuroPlug
Select a Size
R$50,240.00
Select a Size
About This Item
R$50,240.00
Recommended Products
feature
CE compliant
manufacturer/tradename
Plas-Labs 825-PCR/HEPA
technique(s)
PCR: suitable
inner chamber W × D × H
23.5 in. (597 mm) × 17 in. (432 mm) × 21 in. (530 mm)
Looking for similar products? Visit Product Comparison Guide
General description
- Two bright white acrylic shelves are included (5 x 23 mm) & (7 x 23 mm) one is tooled to store pipettors.
- Side access panels are removable and have thumb knobs.
- Proximity sensors turn off the U.V. system for safety when the door is opened.
- Automatic timer
- The system has a two (2) Amp circuit breaker.
- Sides and back wall are one piece formed of 0.375 in. thick acrylic for long term rigidity, durability, and protection.
- Bottom tray has a formed in place spill tray.
- Main housing and top are removable for installation of large pieces of research equipment.
- The U.V. system is rated at 254 nm.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service