Skip to Content
Merck
All Photos(1)

Key Documents

Z560456

Sigma-Aldrich

Aldrich® calibrated chromatography column with solvent reservoir and fritted disc

reservoir volume 2000 mL, top joint: threaded 45/40

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$3,261.00

R$3,261.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$3,261.00

About This Item

UNSPSC Code:
23151816
NACRES:
NB.51

R$3,261.00


Check Cart for Availability

material

PTFE stopcock

Joint

top joint: threaded45/40

technique(s)

HPLC: suitable

column O.D. × effective L

76 mm × 560 mm

column volume

2000 mL

reservoir volume

2000 mL

suitability

suitable for chromatography

Looking for similar products? Visit Product Comparison Guide

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service