Skip to Content
Merck
All Photos(2)

Documents

Z557137

Julabo® immersion circulators-heating, M models

MB, AC/DC input 115 V AC, temp. range 20-100 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

AC/DC input

115 V (AC)

material

stainless steel plate

manufacturer/tradename

MB
Julabo 9142000

availability

not available in EU

temperature measuring range

20-100 °C

parameter

0.12 bar pump pressure
10 L/min pump flow
20-100 °C temp. range
±0.02 °C temp. stability

W × L × H

13 cm × 15 cm × 33 cm

capacity

50 L

weight

3.3 kg

Looking for similar products? Visit Product Comparison Guide

General description

For any bath tanks up to 50 L. With bath attachment clamp for wall thickness to 26 mm. Immersion depth 16.5 cm reducible to 14.5 cm (sleeves are supplied with each unit). Uniform mixing of bath liquid and space-saving design.

Note: Use the Julabo pump set for external temperature applications.

TopTech series, models MB and MC:
  • Bright LED-display for the actual value + set point, resolution 0.1°C
  • Adjustable high temp cut off low level liquid protection
  • PID 2 temperature control with drift compensation
  • Pump pressure 0.12 bar
  • Keypad setting for actual value, 2 setpoints, upper and lower warning, pump stage, calibration and program capabilities
  • Online communication with RS232 interface
  • Low liquid level protection: ability to refill bath before shut down
  • Absolute temperature calibration 3 point: simple correction of temperature registered on the internal and external measuring point
  • Model MC has pump pressure control, electronically adjustable pump capacity

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service