Skip to Content
Merck
All Photos(1)

Key Documents

Z536520

Microflex® NeoPro® powder-free chloroprene gloves

size 8‑8.5 L

Synonym(s):

disposable glove

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
46181504
NACRES:
NB.35
Pricing and availability is not currently available.

material

green (chloroprene)
green gloves

size

8‑8.5 L

sterility

non-sterile
non-sterile

feature

disposable
latex free
powder-free

packaging

pack of 100 ea (boxes of 100)
pkg of 100 ea

manufacturer/tradename

Microflex NPG-888-L

availability

not available in EU

L × thickness

9.7 in. (245 mm) × 5.1 mil (0.13 mm)

Looking for similar products? Visit Product Comparison Guide

General description

NeoPro is the first and only non-latex glove with the integrity of a synthetic and the feel of natural latex. Exclusively from Microflex, the NeoPro′s proprietary formulation produces a film fatigue profile, or "memory" that simulates natural rubber latex and its attributes, allowing greater manual dexterity, tactile sensitivity, comfort, fit and feel.

  • Proprietary formulation provides exceptional film consistency
  • Allows excellent manual dexterity and tactile sensitivity
  • Fully textured for a more secure grip
  • Synthetic chloroprene compound, not manufactured from natural rubber latex
  • Ambidextrous with beaded, tear-resistant cuffs

Thickness:
  • Cuff: 0.11 mm (4.3 mil)
  • Palm: 0.13 mm (5.1 mil)
  • Finger: 0.17 mm (6.7 mil)
  • Length: 245 mm (9.7")

Legal Information

Microflex is a registered trademark of CIT Healthcare LLC
NeoPro is a registered trademark of CIT Healthcare LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service