Skip to Content
Merck
All Photos(1)

Key Documents

Z517356

Sigma-Aldrich

Aldrich® large capacity fritted filter funnel

capacity 2 L, joint: ST/NS 29/32

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$3,667.00

R$3,667.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$3,667.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

R$3,667.00


Check Cart for Availability

material

fritted

Joint

joint: ST/NS29/32

manufacturer/tradename

Whatman

capacity

2 L

diam. × H

130 mm × 360 mm

disc diam.

120 mm

filter diam.

120 mm

frit diam.

120 mm

Looking for similar products? Visit Product Comparison Guide

General description

Filter large volumes of air and moisture-sensitive compounds quickly. With porosity C frit, 75 mm O-ring top and 24/40 or 29/32 bottom joint. Choose the appropriate 75 mm O-ring top/joint size to fit. The O-ring top and Stainless steel clamps are sold separately.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service