Skip to Content
Merck
All Photos(3)

Key Documents

Z508500

Sigma-Aldrich

Ace flat-bottom reaction flasks

w/ O-ring groove, capacity 2,000 mL

Synonym(s):

bottom flask, flat flask, reaction flasks

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$2,587.00

R$2,587.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$2,587.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

R$2,587.00


Check Cart for Availability

material

borosilicate glass
flat bottom
single-neck

sterility

non-sterile

feature

closure type Lid

packaging

pack of 1

manufacturer/tradename

Ace Glass 6511-56

capacity

2,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Cylindrical heavy-wall reaction flask with a flat bottom rounded into side of wall, and extra-thick flat flange. No constriction at top facilitates introduction or removal of material and allows easy cleaning. Optional O-ring groove allows use of CAPFE O-rings rather than gaskets. Flask is supplied with one CAPFE O-ring. Order reaction flask heads and clamps separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. What are the dimensions of Z508500?

    1 answer
    1. The product specifications provided by the supplier are as follows: the product has an outer diameter of 168mm, an inner diameter of 130mm, and a height of approximately 185mm.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service