Skip to Content
Merck
All Photos(1)

Key Documents

Z504912

Ace O-rings, FETFE®

I.D. 18.7 mm, wall size 2.6 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
R$341.00

R$341.00


Check Cart for Availability


Select a Size

Change View
1 PKG
R$341.00

About This Item

UNSPSC Code:
41121815
NACRES:
NB.35

R$341.00


Check Cart for Availability

packaging

pkg of 12 ea

manufacturer/tradename

Ace Glass 7855726

I.D.

18.7 mm

wall size

2.6 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

FETFE is a registered trademark of Ace Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service