Skip to Content
Merck
All Photos(1)

Key Documents

Z503819

Sigma-Aldrich

Scienceware® trays

w/o faucet, inside dimensions L × W × H 41 cm × 51 cm × 7.6 cm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$1,025.00

R$1,025.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$1,025.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.51

R$1,025.00


Check Cart for Availability

material

low-density polyethylene container

manufacturer/tradename

Bel-Art

Looking for similar products? Visit Product Comparison Guide

General description

Molded LDPE can withstand temperatures up to 77°C (171°F). The PE faucet has a 12.7 mm bore.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service