Skip to Content
Merck
All Photos(1)

Key Documents

Z422886

Sigma-Aldrich

Aldrich® pressure filter/drying funnel

capacity 140 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$2,133.00

R$2,133.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$2,133.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.24

R$2,133.00


Check Cart for Availability

material

glass

manufacturer/tradename

Aldrich

capacity

140 mL

disc diam.

65 mm

filter diam.

65 mm

fitting

GL 45 thread

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Useful for drying air-sensitive compounds with inert gas or as a pressure filter funnel. The threaded top connection provides a wide opening for easy access to contents and provides a positive connection without the use of expensive pinch clamps. Funnels are heavy wall throughout with a coarse fritted disc. Supplied complete with fritted funnel and top inlet assembly.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service