The column and receiver joints are 14/20 with a 10/18 thermometer joint, two 2 mm glass stopcocks, PTFE 0-3 mm metering valve. Removable condenser cold-finger for easy cleaning. The overall height is 260 mm and the immersion depth is 50 mm.
Z413100
Aldrich® micro distilling splitter head
Unjacketed, Overall H 260 mm
Select a Size
R$5,645.00
Select a Size
About This Item
R$5,645.00
Recommended Products
Overall H
260 mm
immersion depth
50 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
can you tell what cone dimension is this equipment ? Z413100 - micro distilling splitter head : 14/23 , 24/29 , 29/32 ?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service