Skip to Content
Merck
All Photos(2)

Documents

Z400645

Supelco

EZSafe® chromatography columns with precision valve

With fritted disc, I.D. × L 15 mm × 250 mm, volume 40 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
NC.05

grade

for chromatography

technique(s)

LPLC: suitable

I.D. × L

15 mm × 250 mm

bore size

2 mm

volume

40 mL

Looking for similar products? Visit Product Comparison Guide

General description

Low pressure (max. 7 psig) medium wall columns with reservoir. Greaseless PTFE insert with screw-thread attaches flow control valve to column. Precision all-PTFE valve and drip-tip.

Legal Information

EZ Safe is a registered trademark of Gerresheimer Glass, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service