Skip to Content
Merck
All Photos(1)

Key Documents

Z317802

Duran® vacuum desiccator replacement lids

jointed, nominal diameter 150 mm , DN

Synonym(s):

244205704

Sign Into View Organizational & Contract Pricing

Select a Size

Z317802-1EA
R$1,302.00

R$1,302.00


Check Cart for Availability


Select a Size

Change View
Z317802-1EA
R$1,302.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

R$1,302.00


Check Cart for Availability

Joint

joint ST/NS24/29

manufacturer/tradename

DURAN®
Schott

availability

not available in USA and Canada

nominal diameter

150 mm , DN

Looking for similar products? Visit Product Comparison Guide

General description

The DURAN® desiccator is a vacuum-suitable laboratory vessel with a ground lid, which is used for storing moisture-sensitive substances and for drying moist products. Separated by a sieve plate (made of metal or porcelain), a drying agent is introduced into the lower part of the desiccator base, which binds the moisture of the substance to be dried, placed on the sieve plate. To accelerate the drying process, a vacuum can be connected if necessary, as the liquid evaporates faster due to a lower pressure in the desiccator. The vacuum is applied via a shut-off valve connection. To facilitate loosening of the lid, the surface grinding of the desiccator must be well greased, since after evacuation the lid is pressed onto the lower part. All DURAN® desiccators are vacuum-resistant, i.e. they can be used up to the technically maximum possible vacuum.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service