Skip to Content
Merck
All Photos(1)

Key Documents

Z317438

Duran® desiccator

I.D. 200 mm

Synonym(s):

247816107

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$2,713.00

R$2,713.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$2,713.00

About This Item

UNSPSC Code:
41104510
NACRES:
NB.43

R$2,713.00


Check Cart for Availability

manufacturer/tradename

DURAN®
Schott

availability

not available in USA and Canada

H

309 mm

I.D.

200 mm

Looking for similar products? Visit Product Comparison Guide

General description

Flat flange, and cover with knob.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service