Z308803
Quickfit® conical flasks
capacity 150 mL, joint: ST/NS 29/32
Synonym(s):
FE150/4
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
borosilicate glass
conical flask
flat bottom
Joint
joint: ST/NS29/32
sterility
non-sterile
feature
closure type Standard Taper Joint
without cap
packaging
case of 5
manufacturer/tradename
Quickfit FE150/4
availability
not available in USA and Canada
capacity
150 mL
Looking for similar products? Visit Product Comparison Guide
General description
With ground-glass socket for general use. Not suitable for vacuum use.
Features and Benefits
- Complies to ISO 4797 and the dimensional requirements of ISO 1773
- Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)
- Fired-on, highly durable white markings
- Note: The 5ml and 150ml capacity flasks are supplementary to the ISO standards
Legal Information
Quickfit is a registered trademark of SciLabware Limited
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service