Skip to Content
Merck
All Photos(2)

Key Documents

Z284246

Sigma-Aldrich

Spinbar® Pyrex® magnetic stir bars

size 7/8 in. × 1/4 in.

Synonym(s):

Stirbar, Stirring Bar, glass Stir Bar

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$295.00

R$295.00


Available to ship onApril 22, 2025Details



Select a Size

Change View
1 EA
R$295.00

About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

R$295.00


Available to ship onApril 22, 2025Details


material

cylindrical
round glass coated

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F37101-7814

L

22 mm

diam.

6.4 mm

size

7/8 in. × 1/4 in.

Looking for similar products? Visit Product Comparison Guide

General description

  • Spinbar® Pyrex® magnetic stir bars are manufactured from Type I borosilicate glass.
  • Ideal for use in applications requiring high temperature up to 274°C (525°F).
  • The smooth Pyrex®glass coating ensures easy cleaning and offers “zero absorption” thus preventing cross-contamination of samples.
  • Autoclavable.

Legal Information

PYREX is a registered trademark of Corning, Inc.
Spinbar is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service