Skip to Content
Merck
All Photos(1)

Key Documents

Z284203

Sigma-Aldrich

Spinstar® magnetic stirring bar

fits beaker size, 100 mL

Synonym(s):

Stir Bar, Stirbar, Stirring Bar

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$399.00

R$399.00


Estimated to ship onApril 12, 2025



Select a Size

Change View
1 EA
R$399.00

About This Item

UNSPSC Code:
41103806
NACRES:
NB.72

R$399.00


Estimated to ship onApril 12, 2025


material

PTFE-coated (Star)
PTFE-coated
cross

feature

fits beaker size 100 mL

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F37146-0100

diam.

44 mm

Looking for similar products? Visit Product Comparison Guide

General description

Star-shaped bard create a deep vortex at slow speeds.

Legal Information

Spinstar is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service