Skip to Content
Merck
All Photos(1)

Key Documents

Z260770

Sigma-Aldrich

Nalgene® fluorinated carboys with spigot

capacity 9 L (2.3 gal)

Synonym(s):

carboys, naglene bottles, nalgene containers

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$2,251.00

R$2,251.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$2,251.00

About This Item

UNSPSC Code:
41121820
NACRES:
NB.35

R$2,251.00


Check Cart for Availability

packaging

pack of 1 ea

manufacturer/tradename

Nalgene DS2327-0020

H × W × L

343 mm × 146 mm × 216 mm

capacity

9 L (2.3 gal)

Looking for similar products? Visit Product Comparison Guide

General description

Rectangular carboys for dispensing a variety of solvents. The fluorinated HDPE surface provides improved barrier properties and reduced solvent absorption and penetration. Graduations are molded in L and gal. Closure size (mm): 100.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Hello, is this suitable for use with sulfuric acid in the range >52% and <100%?

    1 answer
    1. This product is a fluorinated high density polyethylene (HDPE) carboy. Fluorinated bottles are plastic bottles that have undergone a special fluorination treatment to make them safe for packaging certain liquids like some chemicals that otherwise react with plastic or result in paneling, permeation, material loss and have to be packaged in more expensive glass or metal containers. Sulfuric acid at 6 % - 60 % can be held in fluorinated HDPE carboys.

      ThermoFisher manufactures this product and has provided a guidebook which gives details on chemical resistance. Please see their guidebook for more information: https://assets.thermofisher.com/TFS-Assets/LSG/brochures/D01705.pdf.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service