Skip to Content
Merck
All Photos(1)

Key Documents

Z260479

Pall® Acrodisc® glass fiber syringe filters

diam. 25 mm, pore size 1 μm (nominal)

Synonym(s):

glass fiber syringe filters, syringe filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900

material

glass fiber membrane (Acrodisc)
polypropylene housing

sterility

non-sterile

packaging

pack of 50

manufacturer/tradename

Gelman 4523

diam.

25 mm

volume

≤150 mL

pore size

1 μm (nominal)

fitting

female Luer inlet (lock)
male Luer outlet

suitability

suitable for (high throughput prefiltration of particulate-laden samples)

Looking for similar products? Visit Product Comparison Guide

General description

  • Available with GxF multi-layered glass fiber prefilter, providing two to four times the throughput of standard glass fiber prefilter devices, and allowing quick and easy filtration of your most difficult-to-filter samples
  • Reduces clogging. Use alone or in series with final membrane filter to increase flow rate and throughput
  • Ensures broad chemical compatibility with polypropylene housing

Applications:

  • Suitable for high throughput prefiltration of particulate-laden sample
  • Can be used alone or in series with another Acrodisc syringe filter
  • Removes particulate that interferes with UV/VIS spectrophotometric analysis

Specifications:
  • Material: Filter Media - Borosilicate glass fiber

  • Effective Filtration Area: 3.9 cm2

  • Sample Volume: < 150 mL

  • Inlet/Outlet Connections: Female luer lock inlet, male slip luer outlet

  • Typical Hold-Up Volume (with air purge): < 125 μL

  • Maximum Operating Temperature: 82°C (180°F) at 2.1 bar (210 kPa, 30 psi)

  • Maximum Operating Pressure: 4.1 bar (410 kPa, 60 psi) at 21 - 24ºC (70 - 75ºF)

  • Typical Water Flow Rate: 795 mL/min at 1.0 bar (100 kPa, 15 psi)

Legal Information

Acrodisc is a registered trademark of Pall Corporation
Pall is a registered trademark of Pall Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service