Skip to Content
Merck
All Photos(1)

Key Documents

Z254886

Kimax® oil centrifuge tube

capacity 12.5 mL, O.D. × L 17 mm × 118 mm

Synonym(s):

45170-125, Centrifuge Tube for Oil, Kimax Centrifuge Tube, Oil Centrifuge Tube

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$400.00
12 EA
R$3,560.00

R$400.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$400.00
12 EA
R$3,560.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

R$400.00


Check Cart for Availability

material

borosilicate glass

sterility

non-sterile

packaging

case of 12 ea

manufacturer/tradename

Kimble® 45170

O.D. × L

17 mm × 118 mm

capacity

12.5 mL

General description

Kimax® oil centrifuge tubes are expertly crafted for measuring water and sediment levels in petroleum products. Made from low extractable borosilicate glass, these tubes feature a tapered design for easy handling and precise calibration. They meet industry standards, ensuring reliable performance with clear ceramic enamel markings for accurate readings across specified subdivisions.

Features and Benefits

  • Kimax® oil centrifuge tubes are ideal for the determination of water and sediment in petroleum products.
  • Manufactured from 33 expansion, low extractable borosilicate glass.
  • Long tapered, "Finger" tube is calibrated "to contain".
  • Scale, legend, and marking spot are of durable white ceramic enamel.
  • Meets API Standard 2542 and ASTM D96.
  • Subdivision (%) is 0 to 3 in 0.2, 3 to 10 in 0.5, 10 to 50 in 1, and at 100.

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service