Skip to Content
Merck
All Photos(2)

Key Documents

Z250236

Sigma-Aldrich

Aldrich® falling-film distillation head

Small, one-piece design, Overall L 420 mm, O.D. 42 mm, joint: ST/NS 24/40

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$13,315.00

R$13,315.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$13,315.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

R$13,315.00


Check Cart for Availability

Joint

joint: ST/NS24/40

O.D.

42 mm

Overall L

420 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Safe alternative for distillation of heat-sensitive compounds. The material is in contact with the heated center finger for only a brief period of time, avoiding decomposition by long-term exposure to heat. This system can be used at atmospheric or reduced pressure. Look at these products on the web at sigma-aldrich.com to see a typical distillation set-up.
Falling Film Technique
1. Flask A is filled with the solvent desired and heated to reflux. The boiling solvent vapor maintains a constant temperature at the center finger. The temperature is the boiling point of the solvent.
2. The material to be distilled is placed in the addition funnel and allowed to drip slowly onto the heated center finger. The volatilized material will condense on the outer air-cooled wall and collect in Flask B. The high boiling material will remain on the center finger and flow down the spiral into Flask C.
3. Any pressure-equalizing funnel, standard condenser, and flasks can be used.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service