Skip to Content
Merck
All Photos(2)

Key Documents

Z249599

Sigma-Aldrich

Aldrich® modified Dean-Stark trap

reservoir capacity 35 mL, Joints: ST/NS 24/40 (2)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$5,800.00

R$5,800.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$5,800.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

R$5,800.00


Check Cart for Availability

Joint

Joints: ST/NS24/40 (2)

reservoir capacity

35 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Designed specifically for azeotropic distillation using solvents heavier than water (e.g., chloroform). The 8 mL reservoir version is specifically designed for small scale azeotropic distillation of valuable solvents using heavy water. 2 mm bore PTFE stopcock and 300 mm overall height.
The Modified Dean-Stark Technique (see Fig. 1)
1.
Solvent vapors condense and collect in the receiver
2. The modified Dean-Stark trap separates the two components
3. The heavier than water layer sinks to the bottom of the trap leaving the water on top
4. The solvent is forced back through the inside tube and returned to the boiling flask
5. The upper water layer is drained out through the 2 mm PTFE stopcock

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service