Skip to Content
Merck
All Photos(1)

Key Documents

Z246735

Zirconium crucible

low form, capacity 55 mL

Synonym(s):

Lab Crucible, Laboratory Crucible, Zirconium Lab Crucible

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$1,237.00

R$1,237.00


Available to ship onApril 22, 2025Details



Select a Size

Change View
1 EA
R$1,237.00

About This Item

UNSPSC Code:
41122200
NACRES:
NB.43

R$1,237.00


Available to ship onApril 22, 2025Details


H

43 mm

capacity

55 mL

thickness

0.035 in.

top diam.

47 mm

Looking for similar products? Visit Product Comparison Guide

General description

Handmade to stringent specifications for high tensile strength, yield strength, elongation, and chemical purity.

When used for fusions, will typically outlast nickel crucibles 20 to 1.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service