Skip to Content
Merck
All Photos(1)

Key Documents

Z232653

Duran® filtering flask

capacity 100 mL

Synonym(s):

conical flasks

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
R$3,730.00

R$3,730.00


Check Cart for Availability


Select a Size

Change View
10 EA
R$3,730.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

R$3,730.00


Check Cart for Availability

material

borosilicate glass
flat bottom flask
narrow-mouth

Joint

joint ST/NS neckI.D. 24 mm

sterility

non-sterile

packaging

pack of 1
case of 10

manufacturer/tradename

DURAN® 212012409

availability

not available in USA and Canada

H

100 mm

capacity

100 mL

flask O.D.

65 mm

hose barb diam.

11 mm , for tube connection

neck I.D.

24 mm

Looking for similar products? Visit Product Comparison Guide

General description

For vacuum filtrations, with glass hose connector. Erlenmeyer shape. Manufactured from Duran borosilicate glass type 3.3 for maximum chemical and thermal resistance. Meets ISO 6556 standard.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service