Skip to Content
Merck
All Photos(1)

Key Documents

Z232475

Duran® sintered disc filter funnel

capacity 50 mL, nominal max pore size 1.0-1.6 μm

Synonym(s):

258520504

Sign Into View Organizational & Contract Pricing

Select a Size

Z232475-1EA
R$949.00

R$949.00


Check Cart for Availability


Select a Size

Change View
Z232475-1EA
R$949.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

R$949.00


Check Cart for Availability

material

(Both funnels and frits are made from borosilicate glass)

manufacturer/tradename

DURAN®
Schott

availability

not available in USA and Canada

capacity

50 mL

disc diam.

35 mm

filter diam.

35 mm

pore size

1.0-1.6 μm nominal max pore size

Looking for similar products? Visit Product Comparison Guide

General description

Especially useful where filter paper would be attacked by filtered material.

Sintered discs with max. pore sizes in the range 40 to 100 μm are often used for preparative work and mercury filtration, 16 to 40 μm discs for analytical work with medium precipitates and 10 to 16 μm for fine precipitates. 1.0 to 1.6 μm discs are for ultra-fine filtration of biological solutions as they remove bacteria from liquids that would decompose if heated.

Porosity chart for Duran filter funnels:
Grade 2: 40-100 μm nominal max. pore size
Grade 3: 16-40 μm nominal max. pore size
Grade 4: 10-16 μm nominal max. pore size
Grade 5: 1.0-1.6 μm nominal max. pore size

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service