Skip to Content
Merck
All Photos(1)

Documents

Z231711

Duran® crystallizing dishes

capacity 150 mL

Synonym(s):

213134104

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

material

borosilicate glass 3.3

packaging

pack of 1 ea
case of 10 ea

manufacturer/tradename

DURAN® 213134104

availability

not available in USA and Canada

capacity

150 mL

dish diam.

80 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Cylindrical dishes without spout.
  • Manufactured from Duran borosilicate glass type 3.3 for maximum chemical and thermal shock resistance.
  • The design of the dishes allow solvents to evaporate quickly and evenly
  • Fired-on, highly durable white ceramic
  • Meets DIN 12337 standard.

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service