Skip to Content
Merck
All Photos(1)

Key Documents

Z222518

Sigma-Aldrich

Chem-FLEX tubing

Type 106, red, I.D. 0.106 in., O.D. 0.380 in.

Sign Into View Organizational & Contract Pricing

Select a Size

7.6 M
R$1,038.00
15.2 M
R$1,737.00

R$1,038.00


Check Cart for Availability


Select a Size

Change View
7.6 M
R$1,038.00
15.2 M
R$1,737.00

About This Item

UNSPSC Code:
41105108
NACRES:
NB.51

R$1,038.00


Check Cart for Availability

I.D.

0.106 in.

O.D.

0.380 in.
9.7 mm

color

red

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Developed by Aldrich for the safe transfer of aggressive solvents, air-sensitive liquids, and gases. Based on the original Aldrich Flex-needle concept, chemists can now fabricate their own transfer lines with CHEM-FLEX tubing to any length up to 50ft, easily and economically. CHEM-FLEX is suitable for many applications where standard PTFE tubing is used.

Available in four sizes to suit flow requirements. Order tubing, clamps, transfer needles and fittings separately below.

Request Technical Information Bulletin No. AL-192 for a complete listing of fittings and accessories.

Features:
  • Chemically inert, thin-wall PTFE inner tube sheathed in clear PVC for extra strong, flexible transfer lines that are resistant to crushing or kinking
  • Easily clamped to transfer needles and accessory fittings
  • Color-coded tubing-size, imprinted with "safety stripe" for high visibility in the lab
  • Cut-marks at 6 in. intervals

Application

Application note: CHEM-FLEX 106 tubing is designed specifically for use with 12 gauge transfer needles and is suitable for small volume transfers of products packed in Aldrich Sure/Seal bottles.

Legal Information

Chem-Flex is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service