Skip to Content
Merck
All Photos(1)

Key Documents

Z215228

PTFE anchor stirrer shaft

shaft diam. 6 mm, L 500 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$774.00

R$774.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$774.00

About This Item

UNSPSC Code:
41103801
NACRES:
NB.72

R$774.00


Check Cart for Availability

manufacturer/tradename

Cowie

L

500 mm

blade diam.

80 mm

shaft diam.

6 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service