Skip to Content
Merck
All Photos(1)

Documents

Z202835

Sigma-Aldrich

Solvent still heads

capacity 250 mL, bottom joint: ST/NS 24/40

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

Joint

bottom joint: ST/NS24/40
side joint ST/NS14/20
top joint ST/NS24/40

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

With return finger and 4 mm PTFE stopcock.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service