Skip to Content
Merck
All Photos(1)

Key Documents

Z174211

Sigma-Aldrich

Aldrich® two-piece vacuum trap

hose barbs at 180°

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$1,885.00

R$1,885.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$1,885.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

R$1,885.00


Check Cart for Availability

material

borosilicate glass

parameter

230-490 °C

Looking for similar products? Visit Product Comparison Guide

General description

Threaded 45/50 joint. 48 mm O.D. × 420 mm L × 13 mm O.D. hose barbs. Constructed for easy removal of condensates.

Linkage

See the Threaded Ground Glass Tutorial to see how threaded joints work.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

replacement part

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service