Skip to Content
Merck
All Photos(3)

Documents

Z131229

Nalgene® volumetric flask

volume 500 mL, accuracy: 0.40 mL, transparent polymethylpentene

Synonym(s):

nalgene, plastic flask, plastic flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

long
transparent polymethylpentene

Joint

joint threaded neck24mm

sterility

non-sterile

feature

accuracy class B (ASTM E288 and ISO Standard 384)
closure type Screw cap

packaging

pack of 1

manufacturer/tradename

Nalgene® 4001-0500

volume measuring range

500 mL, accuracy: 0.40 mL

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

Gravimetrically calibrated TC/TD at 20°C individually, then marked with a permanent color graduation line. Meet Class B accuracy requirements of ASTM E288 and ISO Standard 384. No meniscus to confuse readings. Oval marking spot. Linerless PP screw closure. Leakproof and autoclavable.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service