Z126403
Automatic shut-off quick-disconnect
coupling bodies, tube to tube, in-line, bore 1/8 in., for tubing i.d., 0.25 in. (flexible)
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121815
NACRES:
NB.35
Recommended Products
feature
for tubing i.d. 0.25 in. (flexible)
manufacturer/tradename
CRC Press
bore
1/8 in.
Looking for similar products? Visit Product Comparison Guide
General description
Spring-loaded, locking, made of PP with 316 SS springs and EPR seals. When pulled apart, both sides seal quickly and automatically, making couplings excellent for handling air-sensitive liquids. Available for flexible tubing or rigid PE and nylon tubing using a ferruleless nut. Max. pressure: 90 psi at 70°F. Working temp.: 32 to 230°F (air/water). Use same bore size for coupling insert and body.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service