WHA97489930
Whatman® filter paper, Grade 2W
circles, diam. 90 mm (3.5 in.), pkg of 500 ea
Synonym(s):
Whatman filter, Whatman paper, Z762490, paper filter
About This Item
Recommended Products
material
cellulose
circles
white cellulose
feature
Grade 2W
packaging
pkg of 500 ea
manufacturer/tradename
Whatman 9748-9930
diam.
90 mm (3.5 in.)
pore size
50 μm
basis weight
97
Looking for similar products? Visit Product Comparison Guide
Features and Benefits
- Each lot is guaranteed to meet the ASTM E 2187-09 specifications
- Simplifies testing process by removing lot suitability testing
- Just condition and use
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service