WHA10463808
Whatman® Roby automated filter 25 mm
regenerated cellulose with glass fiber pre-filter GF92, pore size 0.45 μm
Synonym(s):
Z751693
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104922
NACRES:
NB.24
Recommended Products
material
circles
polypropylene housing
regenerated cellulose membrane
sterility
non-sterile
feature
glass fiber prefilter
packaging
pk of 1000
manufacturer/tradename
Whatman 10463808
Whatman Article No. 28415882 (US reference)
diam.
25 mm
pore size
0.45 μm
Looking for similar products? Visit Product Comparison Guide
General description
Roby 25 syringe filters for robotic systems were developed specifically for automated sample filtration systems. Whatman offers Roby syringe filters with various membranes. For difficult-to-filter samples, Roby syringe filters are also available with membranes plus an integral glass fiber prefilter.
The filter housing is made from mechanically stable polypropylene. The external geometry of the filter housing ensures simple and smooth filter transport from the storage turntable to the filtration site and easy filter changing.
Features
Optimized for Sotax, Caliper, Zymark® and Varian® tablet testers
Mechanically stable polypropylene
Benefits
Easy filter changing
Ensures simple and smooth filter transport
Applications
Fine filtration of samples in the automatic tablet dissolution test
Method development with the Roby 25 Filter Validation Kit
The filter housing is made from mechanically stable polypropylene. The external geometry of the filter housing ensures simple and smooth filter transport from the storage turntable to the filtration site and easy filter changing.
Features
Optimized for Sotax, Caliper, Zymark® and Varian® tablet testers
Mechanically stable polypropylene
Benefits
Easy filter changing
Ensures simple and smooth filter transport
Applications
Fine filtration of samples in the automatic tablet dissolution test
Method development with the Roby 25 Filter Validation Kit
Suitability
Suitable with automated sample filtration systems.
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Varian is a registered trademark of Varian Medical Systems, Inc.
Whatman is a registered trademark of Cytiva
Zymark is a registered trademark of Sotax Corporation
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service