Skip to Content
Merck
All Photos(1)

Documents

WHA10462261

Whatman® Puradisc 30 syringe filters

Puradisc 30 syringe filter, cellulose acetate, 1.2 μm, 50/pk

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

cellulose acetate membrane
orange
polycarbonate housing

sterility

non-sterile

packaging

pack of 50

manufacturer/tradename

Whatman 10462261
Whatman Article No. 28415747 (US reference)

diam.

30 mm

filtration area

5.7 cm2

volume

≤100 mL

pore size

1.2 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Whatman Puradisc non-sterile syringe filters with cellulose acetate (CA) membrane combine premium quality with economic efficiency.

Puradisc syringe filters for routine syringe filtration

Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Different Puradisc membrane media support diverse chemical solvents and compounds. Puradisc is available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate. Cytiva′s Whatman Puradisc line is a comprehensive syringe filter portfolio used in a variety of applications. Cytiva also offers high-performance GD/X syringe filters with a multi-layer glass fiber prefilter for filtering larger volumes of harder-to-filter samples.

Cellulose acetate syringe filters

Cellulose acetate syringe filters exhibit very low protein binding, so they are suitable for protein recovery applications. They are hydrophilic, making them functional with aqueous and alcoholic media although they have limited solvent resistance.

Features and Benefits

  • Standard inlet and outlet luer connectors.
  • Optional sterile, medical-grade blister pack.
  • Tube-tip format (optional) for accurate dispensing into a micro-vial.
  • Choice of membrane or glass microfiber filter media.
  • Choice of filter sizes (4 mm, 13 mm, or 3NA mm) to minimize sample loss.
  • Sterile option for critical applications.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service