Skip to Content
Merck
All Photos(1)

Key Documents

WHA10312645

Whatman® prepleated qualitative filter paper, Grade 602 h 1/2

circles, diam. 150 mm, pack of 100

Synonym(s):

Whatman filter, Whatman paper, Z695874, paper filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24
Pricing and availability is not currently available.

material

cellulose filters
circles

packaging

pack of 100

manufacturer/tradename

Cytiva
Whatman 10312645
Whatman Article No. 28414287 (US reference)

parameter

750 sec/100 mL speed (Herzberg)

diam.

150 mm

thickness

160 μm

pore size

<2 μm (Particle retention)

basis weight

84 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

Time-saving Whatman qualitative grades are offered in folded (prepleated) form, which gives major advantages over flat circles:

  • Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses
  • Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed
  • Increased total loading capacity as more filter area is available
  • Maintained flow rate due to the reduction in filter paper contact with funnel side and, the self-supporting shape of the filter itself
  • The prepleating does not significantly affect any of the technical data and the same figures may be used for the flat circles

Grade 602 h ½ : <2 μm (slow dense, filter paper)

A dense filter paper for collecting very small particles and removing fine precipitates. Used in sample preparation (e.g., in the beverage industry for residual sugar determination, acidic spectra, refractometric analysis, and HPLC).

Features and Benefits

  • Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
  • Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
  • Increased total loading capacity as more filter area is available.
  • Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
  • The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service